missing translation for 'onlineSavingsMsg'
Learn More

Tuttnauer Stainless Steel Wire Basket for Bench Top Autoclaves

Product Code. 17899558 Shop All Tuttnauer Products
Change view
Click to view available options
For Use With (Equipment):
2840 Bench Top Autoclave
3850 Bench Top Autoclave
3870 Bench Top Autoclave
5075 Bench Top Autoclave
Dimensions (L x W x H):
400 x 180 x 160 mm
500 x 260 x 225 mm
680 x 260 x 225 mm
715 x 380 x 250 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Dimensions (L x W x H) unitSize
17899558 5075 Bench Top Autoclave 715 x 380 x 250 mm Each
17879558 2840 Bench Top Autoclave 400 x 180 x 160 mm Each
17889558 3850 Bench Top Autoclave 500 x 260 x 225 mm Each
17809568 3870 Bench Top Autoclave 680 x 260 x 225 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17899558 Supplier Tuttnauer Supplier No. BSK5070010

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Stainless steel mesh wire basket for bottles and general use.

  • Stainless Steel wire basket

Specifications

Description Maximum number of baskets: 1
Capacity (English) 15 gal.
Capacity (Metric) 68 L
Depth (Metric) Chamber 38 cm
Depth (English) Chamber 15.2 in.
For Use With (Equipment) 5075 Bench Top Autoclave
Length (English) 28.1 in.
Length (Metric) 71.5 cm
Product Type Autoclave Basket
Sterility Non-sterile
Dimensions (L x W x H) 715 x 380 x 250 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.