missing translation for 'onlineSavingsMsg'
Learn More

Tuttnauer Stainless Steel Wire Basket for Vertical Autoclaves

Product Code. 15123225 Shop All Tuttnauer Products
Change view
Click to view available options
For Use With (Equipment):
2840 Vertical Autoclave
5050 Vertical Autoclave
5075 Vertical Autoclave
Dimensions (L x W):
250 x 190 mm
465 x 235 mm
465 x 350 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Dimensions (L x W) Unit Size
15123225 5050 Vertical Autoclave 465 x 350 mm Each
17859548 2840 Vertical Autoclave 250 x 190 mm Each
17809558 5075 Vertical Autoclave 465 x 235 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15123225 Supplier Tuttnauer Supplier No. BSK5070001
 Restricted Item
Currently Unavailable: We have no information when this product will be available.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stainless steel mesh wire basket for bottles and general use.

  • Stainless Steel wire basket

Specifications

Description Maximum number of baskets: 1
Capacity (English) 13.2 gal.
Capacity (Metric) 60 L
Depth (Metric) Chamber 35 cm
Dimensions (L x W) 465 x 350 mm
Depth (English) Chamber 14 in.
For Use With (Equipment) 5050 Vertical Autoclave
Length (English) 18.3 in.
Length (Metric) 46.5 cm
Product Type Autoclave Basket
Quantity 1 Ea.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.