missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Standard Classic Autoclave

Product Code. 30242850 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Model:
EU and UK Plug
Unit Size:
1 unit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Unit Size
30242850 EU and UK Plug 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30242850
  • ONLINE EXCLUSIVE PRICE
    1595.00 €
    1319.01 € / 1 units
    Save 275.99 €
    17% Off
View all promotions
 Restricted Item
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Autoclave set to 126°C.

Plug and play 9 L autoclave set to 126°C.

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance CE
Color White, Blue
Capacity (English) 2 gal.
Capacity (Metric) 9 L
Depth (Metric) Chamber 230 mm
Diameter (English) Chamber 8.4 in.
Depth (English) Chamber 9.2 in.
Diameter (Metric) Chamber 210 mm
Length (English) 9.1 in.
Length (Metric) 228 mm
Model EU and UK Plug
Product Type Autoclave
Temperature (English) 259°F
Temperature (Metric) 126°C
Frequency 50 Hz
Programmability No
Voltage 230 V
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.