missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Steam Component Autoclave Bag, White
Shop All Keystone Cleanroom Products ProductsBeskrivelse
- Tyvek™ on both sides for maximum breathability during sterilization.
- Eliminates need to cut material and the use of autoclave tape.
- Fast and consistent for equipment preparation area.
- Creates secondary level of protection during aseptic presentation of equipment.
- Sealed seams eliminate sewing threads and greatly reduce particulates.
- Resists tearing and punctures.
- Superior microbial barrier.
- Lint free Category 1 Helmke Drum.
- Manufactured and packaged in an ISO 6 Cleanroom environment.
- Certificates of Conformance sent with shipment.
- These bags can be heat sealed closed.
Tekniske data
Tekniske data
| Autoclavable | Autoclavable |
| Closure Type | Heat Seal |
| Color | White |
| Disposable | Single-use |
| Material | Tyvek |
| Sterility | Non-sterile |
| Length (English) | 24 in. |
| Width (English) | 24 in. |
| Product Type | Autoclave Bag |
| Length (Metric) | 60.96 cm |
| Vis mere |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?