missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Designed for use in steam autoclaves operating at 121°C / 1 bar or 134°C / 2 bar
- The color change of the sterilization process indicators is dose dependent
- 11140-1:2009 Sterilization of health care products - Chemical indicators - Part 1: General requirements
- Sterilization process indicators are not dosimeters
- Color change of the sterilization process indicators indicates exposure to the process
- The process itself needs to be validated in order to assure the sterility of the products
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | COC |
| Closure Type | None |
| Color | Pink |
| Disposable | Single-use |
| Material | Paper, Plastic |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Temperature Range (English) | <250°F |
| Temperature Range (Metric) | <125°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?