missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ StepSaver™ 65V13 Vertical Rotor
Speed up processing and minimize sample loss with the titanium Thermo Scientific™ StepSaver™ 65V13 Vertical Rotor.
Brand: Thermo Scientific™ 79290
Beschreibung
Speed up processing and minimize sample loss with the titanium Thermo Scientific™ StepSaver™ 65V13 Vertical Rotor.
- Vertical, titanium rotor
- Capacity: Available in 13.5mL, 6mL and 13.5mL Quick-Seal
- Max speed/RCF: 65,000rpm/400,671 x g (13.5mL) 393,120 x g (6mL)
- K factor: 12.9 (13.5mL), 10.3 (6mL)
- Angle: 0°
Spezifikation
Stepsaver 65V13 Vertical Titanium Rotor | |
Vertical Rotor | |
400,671 x g | |
83.3 mm | |
10.3 | |
16 mm | |
Thermo Scientific™ Sorvall™ WX ultraCentrifuges | |
361,972 x g |
Titanium | |
8 x 6 mL | |
65,000 rpm | |
70.1 mm | |
93 mm | |
21.4 lb. (9.7 kg) | |
0° | |
330,825 x g |