missing translation for 'onlineSavingsMsg'
Learn More

Synergy Healthcare™ SteriBags™ Heat Seal Closure Pouches

Product Code. 15621954
Change view
Click to view available options
Dimensions (L x W):
250 x 140 mm
380 x 180 mm
609 x 380 mm
Unit Size:
Pack of 1000
Pack of 250
Pack of 500
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
15621954 609 x 380 mm Pack of 250
15651944 250 x 140 mm Pack of 1000
15671944 380 x 180 mm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 15621954 Supplier Synergy Healthcare™ Supplier No. T35HS
  • ONLINE EXCLUSIVE PRICE
    155.00 €
    147.38 € / Pack of 250
    Save 7.62 €
    4% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

Manufactured from high quality wet strength MG bleached kraft paper. Synergy Healthcare™ SteriBags™ Heat Seal Closure Pouches are double-folded for added integrity.

  • Conforms to BS 6257
  • Double folded bottom for extra integrity
  • Opening along width
  • For use in autoclaves and gamma sterilizers

Specifications

Description Sterilization pouch with heat seal closure, code M36
Autoclavable Autoclavable
Certifications/Compliance Conforms to BS 6257; Code M36
Color White
For Use With (Application) For use in porous load pre-vacuum autoclaves as well as gamma sterilizers
Material Kraft Paper
Quantity 250/Pk.
Dimensions (L x W) 609 x 380 mm
Dimensions (L x W x H) 609 x 380 x 125 mm (L x W x D)
Product Type Sterilization Pouch
Length (Metric) 609 mm
Width (Metric) 380 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.