missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synergy Healthcare™ SteriBags™ Heat Seal Closure Pouches
Description
- Conforms to BS 6257
- Double folded bottom for extra integrity
- Opening along width
- For use in autoclaves and gamma sterilizers
Specifications
Specifications
| Description | Sterilization pouch with heat seal closure; code D |
| Autoclavable | Autoclavable |
| Certifications/Compliance | Conforms to BS 6257; Code D |
| Color | White |
| For Use With (Application) | For use in porous load pre-vacuum autoclaves as well as gamma sterilizers |
| Material | Kraft Paper |
| Quantity | 1000/Pk. |
| Dimensions (L x W) | 250 x 140 mm |
| Dimensions (L x W x H) | 250 x 140 x 75 mm (L x W x D) |
| Length (Metric) | 250 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?