missing translation for 'onlineSavingsMsg'
Learn More

Microspec™ Sterile Cribbar Sample Bottles (Volume: 1000mL)

Product Code. 15702165
Change view
Click to view available options
Cap Color:
Blue
Green
White
Concentration:
10mg/L when full
10mg/L, undosed
18 mg/L
180mg/L, undosed
18mg/L when full
18mg/L, undosed
Additive:
EDTA
None
Sdium Thiosulphate
Sodium Thiosulphate
Color:
Green
Translucent
Unit Size:
Pack of 56
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Cap Color Concentration Additive Color unitSize
15702165 White 10mg/L when full EDTA Translucent Pack of 56
15712165 Green 18 mg/L None Translucent Pack of 56
15732165 Blue 180mg/L, undosed Sodium Thiosulphate Translucent Pack of 56
15742165 White 18mg/L, undosed Sdium Thiosulphate Green Pack of 56
15752165 Green 10mg/L, undosed EDTA Green Pack of 56
15792155 Blue 18mg/L when full Sodium Thiosulphate Translucent Pack of 56
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15702165 Supplier Microspec™ Supplier No. R2
Estimated Shipment: 25-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Features wide diameter necks for ease of sampling and pipetting

  • For sampling, potability testing, Legionella spp, pathogenic and indicator species
  • Squat bottles facilitating easy sampling from low drain points
  • Features wide diameter necks for ease of sampling and pipetting
  • Caps are tamper evident
  • Stable on bench
  • Rectangular to make most of limited storage space
  • Squat Bottle for ease of sampling
  • Wide neck for ease of sampling and pipetting
  • Off-centre neck to aid sampling close fitting outlets
  • Includes label for marking

Specifications

ATCC® Yes
Cap Color White
Cap Type Screw
Color Translucent
Concentration 10mg/L when full
Content And Storage Room Temperature
Additive EDTA
Format Disposable
Manufacturing Origin United Kingdom
Product Type Microbiology Sampling Bottles with Label
Sterility Sterile
Fill Volume 1000 mL
Fill Weight 1080g
For Use With (Application) Sampling
Manual/Automated Yes
Material Polypropylene
No. per Pack 56
Quantity 1000 mL
Specimen Type Water
Volume (Metric) Specimen 1000 mL
Width (English) 2.76 in.
Width (Metric) 70 mm
Height (English) 8.30 in.
Height (Metric) 211 mm
Weight (English) 2.82 oz.
Weight (Metric) 80 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.