missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Disposable Powder Probe
Sampling Systems™ SteriWare™ Disposable Powder Probe is ideal for taking a cross sectional sample through a bulk powder.
108.00 € - 192.00 €
Specifications
Product Type | Probe |
---|---|
Material | HDPE |
Tip Type | Prevents sample from falling out |
For Use With (Application) | Powder Sampling |
Product Code | Brand | Capacity (Metric) | Product Type | Length (Metric) | Sterility | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Product Type | Length (Metric) | Sterility | Price | Quantity & Availability | ||
12752457
|
Sampling Systems™
8064H-500S |
125 mL | Probe | 600 mm | Sterile |
123.00 €
Pack of 20 |
Estimated Shipment: 28-06-2024
Log in to see stock. |
||
15839451
|
Sampling Systems™
8064H-1000S |
200 mL | Probe | 950 mm | Sterile |
192.00 €
Pack of 20 |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||
15829451
|
Sampling Systems™
8064H-1000 |
200 mL | Probe | 950 mm | Non-sterile |
185.00 €
Pack of 20 |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||
15849451
|
Sampling Systems™
8064H-500 |
125 mL | Probe | 600 mm | Non-sterile |
108.00 €
Pack of 20 |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||
Description
- Assembled and packed in a Class 100,000 Cleanroom
- Individually bagged
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming HDPE
- BSE/TSE free
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- Suitable for use in ATEX areas
- Push the sampler into the product, rotate the sampler then withdraw
- Deposit the sample into a suitable container
- Place the used sampler into its original plastic bag and dispose
- No cross contaminatin
- No cleaning required
Specifications
Probe | |
HDPE | |
Prevents sample from falling out | |
Powder Sampling |