Learn More
- Home
- Products
- Vials
- Autosampler Vials, Inserts, and Closures
- Chromatography Autosampler Vials Only
- Thermo Scientific™ Storage Vials
Thermo Scientific™ Storage Vials
Product Code. 12418676| Product Code. | Color | Closure Size | Quantity | unitSize | Volume (Metric) |
|---|---|---|---|---|---|
| 12418676 | White, Clear | 13-425 | 100 Septa | Pack of 100 | - |
| 12488676 | Clear | 8-425 | 100 Vials | Pack of 100 | 2 mL |
| 11971583 | Clear | - | 100 | Pack of 100 | 4 mL |
| 11905627 | Clear | - | 200 | Pack of 200 | 8 mL |
| 12005097 | Clear | - | 200 | Pack of 200 | 12 mL |
| 11508250 | Clear | - | 200 | Pack of 200 | 16 mL |
| 12438686 | Clear | - | 200 (vial and caps are sold separately) | Pack of 200 | 22 mL |
| 12201182 | Clear | - | 100 | Pack of 100 | 40 mL |
| 11528250 | Amber | - | 100 | Pack of 100 | 4 mL |
| 13141673 | Amber | - | 200 | Pack of 200 | 8 mL |
| 12498676 | Amber | - | 200 | Pack of 200 | 12 mL |
| 11518250 | Amber | - | 200 | Pack of 200 | 16 mL |
| 12458686 | Amber | - | 100 | Pack of 100 | 40 mL |
| 11995617 | White | 15 mm | 100 | Pack of 100 | - |
| 11548250 | White | 18 mm | 100 | Pack of 100 | 16 mL |
| 12438636 | White | 20-400 | 100 Caps | Pack of 100 | - |
| 12670356 | White | 24 mm | 100 | Pack of 100 | - |
| 12478676 | White, Clear | - | 100 | Pack of 100 | - |
| 12428676 | White, Clear | 15-425 | 100 Septa | Pack of 100 | - |
| 12438676 | White, Clear | 18-400 | 100 Septa | Pack of 100 | - |
| 12448676 | White, Clear | - | 100 | Pack of 100 | - |
| 12458676 | White, Clear | - | 100 | Pack of 100 | - |
| 12468676 | White, Clear | - | 100 | Pack of 100 | - |
| 11593740 | Amber | 24-400 | 100 Vials | Pack of 100 | 40 mL |
| 11553740 | Amber | 18-400 | 200 Vials | Pack of 200 | 16 mL |
| 11533740 | Amber | 15-425 | 200 Vials | Pack of 200 | 12 mL |
| 11523740 | Amber | 15-425 | 200 Vials | Pack of 200 | 8 mL |
| 10445082 | White | 24 mm | 100 | Pack of 100 | - |
| 10001802 | White | 24-400 | 100 Caps | Pack of 100 | - |
| 10462202 | White | 18 mm | 100 | Pack of 100 | - |
| 10356592 | White | 15 mm | 100 | Pack of 100 | - |
| 11583740 | Clear | 20-400 | 100 Vials | Pack of 100 | 40 mL |
| 11563740 | Clear | - | 200 | Pack of 200 | 22 mL |
| 11543740 | Clear | - | 200 | Pack of 200 | 16 mL |
| 11513740 | Clear | - | 200 | Pack of 200 | 8 mL |
| 10296774 | Clear | - | 200 | Pack of 200 | 12 mL |
| 13121673 | Amber | - | 100 | Pack of 100 | 2 mL |
Description
Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ Sample Storage Screw Thread Vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass. Storage vials range from 2mL to 40mL.
- PTFE-lined solid-top storage caps
- PTFE on film/foam backing offers broad chemical resistance
- Not autoclavable
Unassembled convenience kits saves time during sample preparation.
- Solid-top convenience kits include matched quantities of vials and screw caps with pre-assembled septa.
- Open-top convenience kits contain shrink-wrapped vials and separately packaged caps and septa in polybags.
Specifications
Specifications
| Description | Septa for 13-425 Screw Cap |
| Color | White, Clear |
| Material | PTFE, Silicone |
| Quantity | 100 Septa |
| Thickness (Metric) | 1.5 mm |
| Closure Size | 13-425 |
| Product Type | Septum Only |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.