missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Straight Specimen Containers with Red Cap and Label
CORNING GOSSELIN™ Straight Container, Specimen Vials, PP come in different sizes and quantities, and are available sterile and non-sterile.
104.81 € - 184.67 €
Specifications
Product Type | Specimen Container |
---|---|
Closure Included | Yes |
Material | Polypropylene |
Shape | Straight |
Sterility | Sterile |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15418814
|
Gosselin™
TP30C-032 |
40 mL |
161.56 €
Pack of 1000 |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15418824
|
Gosselin™
TP35C-032 |
60 mL |
104.81 €
Pack of 700 |
Estimated Shipment: 26-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15468834
|
Gosselin™
TP52C-032 |
125 mL |
184.67 €
Pack of 380 |
Estimated Shipment: 26-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15478844
|
Gosselin™
TP53C-032 |
180 mL |
116.32 €
Pack of 264 |
Estimated Shipment: 26-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Clear and break-resistant polypropylene (PP)
- Available in different sizes and quantities
- Color-coded screw caps
Specifications
Specimen Container | |
Polypropylene | |
Sterile | |
Screw Cap |
Yes | |
Straight | |
Red | |
Clear |