missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Flask Shaker

Product Code. 11496528
Change view
Click to view available options
Orbit:
1.5 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Orbit unitSize
11496528 1.5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11496528 Supplier Cole-Parmer™ Supplier No. SF1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Creates a vigorous mixing action by simulating hand shaking. Stuart™ Flask Shaker is especially useful for prolonged shaking because it can be left on continuously and won't get tired!

Creates a vigorous mixing action by simulating hand shaking. It is especially useful for applications where prolonged shaking is required as it can be left on continuously and won't get tired.

  • Robust construction, mounted on four rubber feet to absorb vibration and prevent unnecessary movement on the bench.
  • Analogue timer covers 10 to 60 minutes with a manual override.
  • Electronic feed-back control ensures a constant speed irrespective of load.
  • Holds up to eight flasks or bottles, up to 500 mL capacity.
  • Vigorous shaking action
  • Timed operation or continuous running
  • Robust construction Ideal for extractions
  • Supplied with two side arms, eight clamps and Allen key.

Specifications

Orbit 1.5 mm
Load Bearing Capacity (Metric) 3 kg
Speed Range 80 to 800 rpm
Electrical Requirements 230 V, 50 Hz, 50 W
Product Type Agitator
Height (Metric) 240 mm
Width (Metric) 780
Weight (Metric) 8.3 kg
Model SF1
Timer Range 10 to 60 min. with manual override
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.