missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Mini Microtitre Plate Shaker

Designed for the mixing of microtitre plates and microcentrifuge tubes. Stuart™ Mini Microtitre Plate Shaker with its small footprint is ideal for placement inside CO2 incubators for samples requiring controlled temperature and/or humidity conditions

Brand:  Cole-Parmer™ 51707-06

Code : 03

Additional Details : Weight : 7.20000kg

Product Code. 11486608

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Designed for the mixing of microtitre plates and microcentrifuge tubes. High speed combined with a tiny orbit creates a vigorous shaking action required for mixing small volumes contained within well plates and microcentrifuge tubes. Supplied with a highly effective non-slip mat, which securely holds up to four microtitre plates in place.

Speed is variable from 250 to 1,250 rpm and is easily set via the digital display in 10rpm increments.
Built-in digital timer can be either set from 1 second to 90 minutes, 1 minute to 9 hours or in minutes only mode up to 9999 minutes for maximum versatility.
Unit can also be set for continuous operation.

A choice of three accessory tube holders is available, designed to accommodate 1.5ml, 0.5ml and 0.2ml microcentrifuge tubes. Two tube holders can be used at any one time and are securely held in place by the non slip mat, turning the unit into an effective microtube mixer. For samples requiring controlled temperature and/or humidity conditions, the SSM5 model with small footprint is ideal for placement inside CO2 incubators.
  • High-speed vibrational mixing action is ideal for microtitre plates.
  • Digital selection of speed for mixing 4 plates simultaneously
  • Built-in digital timer or continuous operation
  • Accessories available for the mixing of microcentrifuge tubes
Specifications

Specifications

1 kg
230 V, 50 Hz, 50 W
50 W
50 Hz
160 mm
SSM5
250 to 1250 rpm
4°C to 40°C
Orbital Plate
300 mm
240 mm
Up to 80%
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers