missing translation for 'onlineSavingsMsg'
Learn More

Sucrose Brix Standard Solution, 50%, Reagecon™

Product Code. p-8014532 Shop All Reagecon Products
Change view
Click to view available options
Concentration:
50%
60% Sucrose
Unit Size:
15mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Concentration unitSize
12653166 50% 15mL
12673166 60% Sucrose 15mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12653166 Supplier Reagecon Supplier No. BS50

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Stabilized for an extended 12-week shelf-life. Reagecon™ Brix Standard, 60%, ICUMSA Compliant is a ready-to-use sucrose refractive index standard in a convenient dropper bottle for use with all types of refractometers. Test results accredited to ISO 17025 and manufactured according to ISO Guide 34.

This sucrose standard solution contains high purity raw ingredients, can be used with any brand of refractometer, is stabilized to have an extended 12-week shelf-life and is manufactured in accordance with ICUMSA Guidelines.

  • Prepared gravimetrically on a weight/weight basis: both solute (sucrose) and solvent (water) are weighed on a balance calibrated using OIML traceable weights
  • Balance Certificate of Calibration is issued in accordance with ISO 17025 for calibration of nonautomatic weighing machines (INAB ref: 265C)
  • Brix value is verified using a high-performance calibrated, temperature-controlled refractometer using high-purity, ISO Guide 34-accredited Brix standards

Specifications

Concentration 50%
Quantity 15 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.