missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Super Duty SMS Autoclave Bag
Shop All Keystone Cleanroom Products Products

Description
- Convenient, time saving self-seal closure system
- Significant improvement versus cutting and wrapping with sheets and tape
- Manufactured and packaged in a certified ISO6 Cleanroom
- Strong, rip and tear resistant 50 gsm SMS material
- Sub packed into sealed labeled poly bags with manufacturing lot number and date of manufacture for traceability
- Made in the USA
Specifications
Specifications
| Basis Weight | 88 gsm |
| Autoclavable | Autoclavable |
| Capacity (English) | 1260 oz. |
| Capacity (Metric) | 37.3 L |
| Certifications/Compliance | CoC |
| Closure Type | Self-adhesive |
| Color | Dark Blue |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilization |
| Material | Non-woven Fabric |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?