missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Super Duty Sterilization Wraps
GREENER_CHOICE

Product Code. p-200003922 Shop All Keystone Cleanroom Products Products
Click to view available options
Length (English):
8 in.
9 in.
12 in.
15 in.
18 in.
20 in.
22 in.
24 in.
30 in.
36 in.
40 in.
45 in.
48 in.
54 in.
60 in.
72 in.
80 in.
90 in.
Width (English):
8 in.
9 in.
12 in.
15 in.
18 in.
20 in.
24 in.
30 in.
36 in.
40 in.
45 in.
48 in.
54 in.
60 in.
Unit Size:
Pack of 125
Pack of 25
Pack of 50
Pack of 500
This item is not returnable. View return policy

Product Code. 17892537

Brand: Keystone Cleanroom Products KCRP16000808

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These wrappers provide an excellent microbial barrier. Ideal for pharmaceutical production applications. For use in steam, ethylene oxide and hydrogen peroxide sterilization processes.

  • Manufactured and packaged in a certified ISO8 Cleanroom
  • 2-Ply
  • Clean, no cellulose
  • Strong, rip and tear resistant 50 gsm SMS material
  • An extensive range of sizes available means less cutting
  • Hydrophobic barrier allows sterilization gasses, but prevents liquid and microbial penetration
  • Sub packed into sealed labeled poly bags with lot number and date of manufacture for complete traceability
  • Certificate of Conformance sent with each shipment
  • Made in the USA

sterilization, sterilization sheets, sterilization wraps, autoclavable wraps

Specifications

Basis Weight 88 gsm
Autoclavable Autoclavable
Certifications/Compliance CoC
Closure Type None
Color Dark Blue
Disposable Single-use
For Use With (Application) Steam Sterilisation
Material Non-woven Fabric
Sterility Non-sterile
Thickness (Metric) 88 gsm
Latex Free Yes
Thickness (English) 88 gsm
Length (English) 8 in.
Length (Metric) 20.3 cm
Width (English) 8 in.
Width (Metric) 20.3 cm
Product Type Sterilization Wrap (Super-duty)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.