missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Supporting Plates for Vortex Mixer

Product Code. 11722583 Shop All Fisherbrand Products
Change view
Click to view available options
Description:
Supporting Plate, 50mm dia.
Supporting Plate, 94mm dia.
Diameter (Metric):
50 mm
94 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description Diameter (Metric) unitSize
11722583 Supporting Plate, 94mm dia. 94 mm Each
11702593 Supporting Plate, 50mm dia. 50 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11722583 Supplier Fisherbrand™ Supplier No. A00000017
Add to basket
Add to basket
This item is not returnable. View return policy

Securely holds test tubes and vials. Supporting Plates are compatible with Vortex Mixers.

  • Soft foam or rubber to prevent breakage
  • Black in color
  • Availalbe in different diameters

Specifications

Product Type Supporting Plate
Material Foam
Diameter (Metric) 94 mm
Description Supporting Plate, 94mm dia.
For Use With (Equipment) CLASSIC, ZX3, WIZARD, ZX4, TX4, RX3
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.