missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ Level 3 WebSeal™ Plate and 96-Well Round U-Bottom 8 mm Diameter Mid-well Plates

Product Code. 16476449 Shop All Thermo Scientific Products
Change view
Click to view available options
Barcode:
Includes Barcode
No Barcode
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Barcode Unit Size
16476449 No Barcode Pack of 10
30286143 Includes Barcode Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 16476449 Supplier Thermo Scientific™ Supplier No. 60180P350
Outlet Corner
Use promo code 28080
View all promotions
In Stock
Add to basket
Edge
Add to basket
Bulk Quote Request

missing translation for 'validMainframeMsg'

Use glass-coated SureSTART™ WebSeal™ Plate and 96-Well Mid-well Plates, Round U-Bottom, 8 mm Diameter, Performance Level 3, for high performance analysis. They are specification certified and conform to ANSI-SLAS 4-2004 standards.

Thermo Scientific™ SureSTART™ Level 3 WebSeal™ Plate and 96-Well Round U-Bottom 8 mm Diameter Mid-well Plates are designed for regulated labs that require high performing products.

Plate and glass-coated Level 3 well plates are recommended for use with very sensitive applications, low sample concentrations, and hydrophobic samples such as proteins and are ideal for use with all solvent types including non-polar solvents.

These 96-well plates are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 96-Well Plate Sealing Mats, 8 mm Diameter, Round, Level 1.

Performance Level 3 Vials – for High Performance Analysis

  • Ideal for regulated labs using all solvent types including non-polar solvents
  • Performance Level 3 products include unique WebSeal Plate+ glass-coated polypropylene plates and plates with glass inserts
  • Suitable for HPLC/UHPLC applications
  • Suitable for QA/QC applications using core detectors such as UV, DAD/PDA, RI, Fluorescence, ELSD, and MS analysis

Specification Certified

  • All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance is available by lot number upon request

About Thermo Scientific WebSeal Well Plates & Mats

Thermo Scientific WebSeal plates and mats are available in three performance levels:

  • Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
  • Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
  • Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
TRUSTED_SUSTAINABILITY

Specifications

Barcode No Barcode
Certified Specification Certified
Array 8 x 12
Product Line SureSTART WebSeal Level 3
Color Clear
Material Glass-coated Polypropylene
No. of Wells 96
Volume (Metric) Working 50 to 900 &mu:L
Sterility Non-sterile
Surface Treatment Glass-coated
Total Volume (Metric) Well 1100 μL
Well Shape Round Bottom (U-well)
Temperature Range (Metric) -80°C to 121°C
Height (Metric) 26.5 mm
Diameter (Metric) Well 8 mm
Plate Size Mid-well
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.