missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma™ Quartz Microplates
Description
- 96 wells
- Even well base, less than the wavelength of light
- Each well completely liquid guaranteed
Order Info
dimColor
Specifications
Specifications
| Format | Standard |
| Array | 8 x 12 |
| Color | Clear |
| Product Type | 96-well Microplate |
| Material | Synthetic Quartz Glass |
| No. of Wells | 96 |
| Total Volume (Metric) Well | 300 μL |
| Quantity | Each |
| Depth (Metric) | 12.58 mm |
| Diameter (Metric) Well | 6.6 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?