missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Tank Liners

Product Code. 31932517 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
130 L
200 L
Diameter (Metric):
45.72 cm
55.88 cm
57.15 cm
Product Type:
Gusseted Tank Liner
Non-Gusseted Tank Liner
Unit Size:
Each
Pack of 20
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Product Type unitSize
31932517 200 L 57.15 cm Non-Gusseted Tank Liner Pack of 20
31932498 130 L 45.72 cm Non-Gusseted Tank Liner Pack of 20
17203594 200 L 57.15 cm Non-Gusseted Tank Liner Each
17213594 200 L 55.88 cm Gusseted Tank Liner Each
31932515 200 L 55.88 cm Gusseted Tank Liner Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 31932517 Supplier Corning™ Supplier No. 9130030
Estimated Shipment: 11-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Designed to fit standardized cylindrical tanks manufactured by Nalge™/Nunc™ and other brands

  • Made from low-density polyethylene (LDPE)
  • Eliminate costs associated with cleaning and validation of tanks
  • Decrease labor costs and increase turnaround time
  • Eliminate risks associated with cross contamination
  • Help extend life of reuseable tanks, resulting in reduced capital expenditures
  • Gamma irradiated, individually packaged
  • Choice of gusseted and non-gusseted available
  • Available in many sizes

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 200 L
Material LDPE
Capacity (English) 0.0528 gal.
Depth (English) 36 in.
Depth (Metric) 91.44 cm
Diameter (English) 22.5 in.
Diameter (Metric) 57.15 cm
Shape Cylindrical
Size 22.5 in. x 36 in. (57.2 cm x 91.4 cm)
Product Type Non-Gusseted Tank Liner
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.