missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ TAP Growth Media, optimized for Chlamydomonas culture

Product Code. 12393553 Shop All Gibco Products
Change view
Click to view available options
Quantity:
1 L
6 x 1 L
Unit Size:
6000mL
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
12393553 1 L Each
12063479 6 x 1 L 6000mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12393553 Supplier Gibco™ Supplier No. A1379801
Focus on Regenerative Therapies
Use promo code 28027
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

TAP Growth Media, optimized for Chlamydomonas culture

Gibco™ TAP Media is optimized for the growth and maintenance of Chlamydomonas reinhardtii. The formulation comes ready-to-use at 1X to let you avoid laborious media preparation steps.

Each Gibco™ TAP Media comes in the award winning Gibco™ bottle designed for easier use in the biosafety cabinet, minimizing the risk of contamination, and helping you perform cell culture more consistently. Together, the superior packaging and quality, greater reliability, and improved consistency in Chlamydomonas culture, results in better overall efficiency and more robust data (Fig. 1, 2).

TRUSTED_SUSTAINABILITY

Specifications

Form Liquid
Product Type Growth Medium
Quantity 1 L
Shipping Condition Room Temperature
Preparation Method None (Ready-to-Use)
Species C. reinhardtii
Content And Storage Gibco™ TAP Growth Media contains:

•  1 L Gibco™ TAP Media — Store at 4 °C

For Research Use Only. Not intended for human or animal therapeutic or diagnostic use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.