missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Packaging | Bottle |
| Physical Form | Liquid |
| Concentration | 1 g/L ±0.002 g/L |
| Type | Flame Single-element Standard Solution |
| Solvent or Matrix | 20% HCl |
| Quantity | 500 mL |
| Chemical Name or Material | Tellurium |
Safety and Handling
Product Identifier
- Single-element Standard Solution for AAS. Tellurium (Te) 1000mg/l in HCl 20%
- Warning
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P264-Wash thoroughly after handling.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P501-Dispose of contents/container to .
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
