missing translation for 'onlineSavingsMsg'
Learn More

Retsch™ Test Sieves with 11.20 to 112.00 mm Mesh Size

Product Code. 15600409 Shop All Retsch Products
Change view
Click to view available options
Pore Size:
11.20 mm
12.50 mm
13.20 mm
14.00 mm
16.00 mm
18.00 mm
19.00 mm
20.00 mm
22.40 mm
25.00 mm
26.50 mm
28.00 mm
31.50 mm
35.50 mm
37.50 mm
40.00 mm
45.00 mm
63.00 mm
75.00 mm
80.00 mm
90.00 mm
100.00 mm
112.00 mm
Unit Size:
Each
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
15600409 11.20 mm Each
15610409 12.50 mm Each
15620409 13.20 mm Each
15630409 14.00 mm Each
15640409 16.00 mm Each
15650409 18.00 mm Each
15660409 19.00 mm Each
15670409 20.00 mm Each
15680409 22.40 mm Each
15690409 25.00 mm Each
15600419 26.50 mm Each
15610419 28.00 mm Each
15620419 31.50 mm Each
15630419 35.50 mm Each
15640419 37.50 mm Each
15650419 40.00 mm Each
15660419 45.00 mm Each
15670419 63.00 mm Each
15680419 75.00 mm Each
15690419 80.00 mm Each
15600429 90.00 mm Each
15610429 100.00 mm Each
15620429 112.00 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
This item is not returnable. View return policy
Product Code. 15600409 Supplier Retsch™ Supplier No. 60.131.011200
Estimated Shipment: 21-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Retsch™ Test Sieves consist of a solid Stainless Steel sieve frame with high stability, resulting in reliable sieving results.

  • High quality joining technology guarantees permanently taut wire mesh
  • One-piece cast sieve frame and seamless mesh joint prevent cross contamination
  • Stainless Steel sieve frame with high form stability
  • High degree of corrosion resistance and easy cleaning thanks to high-alloy Stainless Steel
  • Excellent product quality due to extensive optical inspection
  • Maximum stability and optimum sealing when used in sieve stacks thanks to the o-ring which is placed in the recess designed for this purpose
  • Clear and precise labeling of the sieves with full traceability based on individualized laser engraving

Specifications

Pore Size 11.20 mm
Type Test Sieve
Certifications/Compliance DIN ISO 3310-1
Material Stainless Steel
Includes Calibration Certificate
Height (Metric) 50 mm
Diameter (Metric) Outer 200 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.