missing translation for 'onlineSavingsMsg'
Learn More

Retsch™ Test Sieves with Micro Mesh Sizes

Product Code. 15654168 Shop All Retsch Products
Change view
Click to view available options
Pore Size:
20 μm
25 μm
32 μm
36 μm
38 μm
40 μm
45 μm
50 μm
53 μm
56 μm
63 μm
71 μm
75 μm
80 μm
90 μm
100 μm
106 μm
112 μm
125 μm
150 μm
160 μm
180 μm
200 μm
212 μm
224 μm
250 μm
280 μm
300 μm
315 μm
355 μm
425 μm
450 μm
500 μm
560 μm
600 μm
630 μm
800 μm
850 μm
900 μm
Unit Size:
Each
39 product options available for selection
Product selection table with 39 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
15654168 20 μm Each
15655637 25 μm Each
15665637 32 μm Each
15675637 36 μm Each
15600379 38 μm Each
15500171 40 μm Each
15685637 45 μm Each
15590161 50 μm Each
15610379 53 μm Each
15674188 56 μm Each
15665515 63 μm Each
15510171 71 μm Each
15613077 75 μm Each
15640864 80 μm Each
15695637 90 μm Each
15580161 100 μm Each
15575860 106 μm Each
15620379 112 μm Each
15630379 125 μm Each
15605647 150 μm Each
15590171 160 μm Each
15640379 180 μm Each
15530171 200 μm Each
15650379 212 μm Each
15660379 224 μm Each
15550171 250 μm Each
15670379 280 μm Each
15680379 300 μm Each
15560171 315 μm Each
15690379 355 μm Each
15600389 425 μm Each
15610389 450 μm Each
15580171 500 μm Each
15620389 560 μm Each
15630389 600 μm Each
15578841 630 μm Each
15588841 800 μm Each
15640389 850 μm Each
15650389 900 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 39 options available.
39 options
This item is not returnable. View return policy
Product Code. 15654168 Supplier Retsch™ Supplier No. 60.131.000020
Estimated Shipment: 08-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Retsch™ Test Sieves consist of a solid stainless steel sieve frame with high stability, resulting in reliable sieving results.

  • High quality joining technology guarantees permanently taut wire mesh
  • One-piece cast sieve frame and seamless mesh joint prevent cross contamination
  • Stainless steel sieve frame with high form stability
  • High degree of corrosion resistance and easy cleaning thanks to high-alloy stainless steel
  • Excellent product quality due to extensive optical inspection
  • Maximum stability and optimum sealing when used in sieve stacks thanks to the o-ring which is placed in the recess designed for this purpose
  • Clear and precise labeling of the sieves with full traceability based on individualized laser engraving

Specifications

Pore Size 20 μm
Certifications/Compliance DIN ISO 3310-1
Material Stainless Steel
Includes Calibration Certificate
Height (Metric) 50 mm
Diameter (Metric) Outer 200 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.