missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Test Tube Holder

Product Code. 15762639 Shop All Ohaus Products
Change view
Click to view available options
Holds:
13 x 22 to 25 mm Test Tubes
18 x 19 to 21 mm Test Tubes
20 x 15 to 18 mm Test Tubes
34 x 12 to 13 mm Test Tubes
4 x 26 to 29 mm Test Tubes
52 x 0.5 mL Microtubes
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
15762639 4 x 26 to 29 mm Test Tubes Each
15732639 20 x 15 to 18 mm Test Tubes Each
15782629 52 x 0.5 mL Microtubes Each
15742639 18 x 19 to 21 mm Test Tubes Each
15752639 13 x 22 to 25 mm Test Tubes Each
15722639 34 x 12 to 13 mm Test Tubes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15762639 Supplier OHAUS™ Supplier No. 30400224
  • ONLINE EXCLUSIVE PRICE
    44.55 €
    32.20 € / Pack of 1
    Save 12.35 €
    27% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Hands free mixing designed to fit on the Heavy Duty Vortex Mixer. Easily attached to the top of mixer and is magnetically secured.

  • Use with Heavy Duty Vortex Mixer
TRUSTED_SUSTAINABILITY

Specifications

Holds 4 x 26 to 29 mm Test Tubes
Tube Size 26 to 29 mm
Product Type Foam Insert
Material Foam
Description Foam Insert For (4) 26-29 mm Tubes
For Use With (Equipment) Vortex Mixer
Packaging Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.