missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printable Labels, B-424

Ideal for a variety of applications. Brady™ Thermal Transfer Printable Labels are made of general purpose paper (B-424).

Brand:  Brady™ 030153

 View more versions of this product

Product Code. 13019242

  • ONLINE EXCLUSIVE PRICE
    291.00 €
    279.80 € / 1 rolls
    Save 11.20 €
    3% Off
In Stock
Add to basket
This item is not returnable. View return policy

Description

Description

  • For use with thermal transfer printers
  • Made of contrast and smear resistant paper
Specifications

Specifications

Recommended ribbon series: R4300; R4500; R6100
None
Matte
Paper (B-424)
Thermal Transfer
Non-sterile
BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
-40°C
1000 Label(s) / Roll
Rectangle
101.6 x 152.4 mm (W x H)
-40°C to 180°C
0.089 mm
6 in.
101.60 mm
6 in.
THT-25-424-1
Permanent Rubber
White
Roll
Single-side Printable
Thermal Transfer Printer Label
General and industrial identification
1
THT-25-424-1
1000
101.60 mm (W) x 152.40 mm (H)
-40°F to 365°F
0.0035 in.
101.60 mm (W) x 152.40 mm (H)
4 in.
101.60 mm
152.4 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.