missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Aegis™ 5-14 Single-Use BioProcess Container (BPC), with 3 ports, 2D

Product Code. p-7181271
Click to view available options
Capacity (Metric):
5 L
10 L
20 L
50 L
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 17895716

Brand: Thermo Scientific™ undefined

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Thermo Scientific™ Labtainer BPCs are composed of Thermo Scientific Aegis 5-14 film, a single-web, five-layer, animal-origin free film.

Thermo Scientific™ Labtainer BPCs are composed of Thermo Scientific Aegis 5-14 film, a single-web, five-layer, animal-origin free film.

Features:
• All BPCs are constructed in an ISO 7 (Class 10,000) cleanroom, which complies with cGMP standards.
• Manufactured with industry-leading Aegis 5-14 film
• C-flex tubing that can be used with tubing welder and various connection options
• Flexible and economic solution to update or increase your bioreactor capacity
• Suitable for both suspension and adherent cultures
• Configurable to meet your process needs, including options for single-use sensing (DO, pH, and pressure)

Customize standard BPC systems for optimized single-use technology
Choose from a large component library – with over 2,000 unique components that include:

• Fittings—straight, reducing, elbow, T-style, X-style, and cross-style.
• Connectors—quick connectors/disconnectors, aseptic connectors and disconnectors, steam-to and steam-through connectors.
• Filters—used for bioburden reduction; sterilization grade filters and gas filters.
• Tubing—thermoplastic elastomers, platinum-cured silicone.
• Sample ports—septum-style and needle-free ports.
• Clamps—sliders, pinch, and crimp bands.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5 L
Port Detail Three Edge Ports, MPC insert, MPC Body, and Luer Lock
Dimensions 37.6 x 33.3 cm (14.8 x 13.1 in.)
Quantity 1 Ea.
Sterilization Method Gamma Irradiated
Tubing Length Line 1 61 cm (24 in.)
Tubing Length Line 2 61 cm (24 in.)
Tubing Length Line 3 61 cm (24 in.)
Tubing Material Line 2 C-flex
Tubing Material Line 1 C-flex
Tubing Material Line 3 C-flex
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.