missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ C18 Guard Cartridges
Economically extends HPLC column lifetime
399.25 € - 470.12 €
Product Code | Brand | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
10427334
|
Thermo Scientific™
70103-012101 |
2.1 mm | 3 μm |
470.12 €
Pack of 4 |
Estimated Shipment: 02-05-2024
Log in to see stock. |
||||
10621206
|
Thermo Scientific™
70105-013001 |
3 mm | 5 μm |
399.25 €
Pack of 4 |
Estimated Shipment: 01-05-2024
Log in to see stock. |
||||
10448094
|
Thermo Scientific™
70105-014001 |
4 or 4.6 mm | 5 μm |
399.25 €
Pack of 4 |
In Stock
Log in to see stock. |
||||
10035513
|
Thermo Scientific™
70105-012101 |
2.1 mm | 5 μm |
399.25 €
Pack of 4 |
Estimated Shipment: 01-05-2024
Log in to see stock. |
||||
Description
Economically extends HPLC column lifetime
Features of Betasil C18 Solid Phase
- Thermo Scientific Chemistry-on 100&Angst; silica
- High surface area with high bonded phase coverage
Specifications
10 mm | |
C18 |