Learn More
Thermo Scientific™ BetaSil™ C18 HPLC Columns, 3μm Particle Size
High surface area with high bonded phase coverage
Brand: Thermo Scientific™ 70103-053030
Code : 50
Additional Details : Weight : 0.10000kg
Description
High surface area with high bonded phase coverage
- Ligand on 100Å silica
Order Info
Other column dimensions including preparative scale are available. Please call your Customer Service Representative for more information.
Specifications
Analytical Column | |
50 mm | |
100 Å | |
C18 | |
Silica | |
Reversed Phase |
3 mm | |
3 μm | |
L1 | |
Beta | |
20% | |
Reversed Phase |