missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ C18 HPLC Columns, 3μm Particle Size
High surface area with high bonded phase coverage
609.96 € - 1002.42 €
Specifications
Particle Size | 3 μm |
---|---|
Pore Size | 100 Å |
USP Type | L1 |
Stationary Phase | C18 |
Carbon Load | 20% |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10149544
|
Thermo Scientific™
70103-052130 |
2.1 mm | 50 mm |
770.36 €
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
10271715
|
Thermo Scientific™
70103-053030 |
3 mm | 50 mm |
754.81 €
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
10251275
|
Thermo Scientific™
70103-102130 |
2.1 mm | 100 mm |
884.01 €
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
10154783
|
Thermo Scientific™
70103-154630 |
4.6 mm | 150 mm |
950.99 €
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
10166584
|
Thermo Scientific™
70103-254630 |
4.6 mm | 250 mm |
1002.42 €
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
10588965
|
Thermo Scientific™
70103-152130 |
2.1 mm | 150 mm |
915.11 €
Each |
Estimated Shipment: 27-05-2024
Log in to see stock. |
||||
10007404
|
Thermo Scientific™
70103-153030 |
3 mm | 150 mm |
940.22 €
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
10271725
|
Thermo Scientific™
70103-054630 |
4.6 mm | 50 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10783206
|
Thermo Scientific™
70103-101030 |
1 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
High surface area with high bonded phase coverage
- Ligand on 100Å silica
Order Info
Other column dimensions including preparative scale are available. Please call your Customer Service Representative for more information.
Specifications
3 μm | |
L1 | |
20% | |
Reversed Phase |
100 Å | |
C18 | |
Reversed Phase |