missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ C18 HPLC Columns, 3μm Particle Size
High surface area with high bonded phase coverage
Brand: Thermo Scientific™ 70103-152130
Code : 50
Additional Details : Weight : 0.10000kg
Description
High surface area with high bonded phase coverage
- 100Å high purity silica
- High surface area and phase loading
- Dense bonding results in excellent reproducibility and stability
- Excellent performance with acids, bases and neutral compounds
Specifications
Analytical Column | |
HPLC | |
5800 psi (400 bar) | |
2 to 7.5 | |
310 m²/g | |
L1 | |
Beta | |
20% | |
Yes |
2.1 mm | |
150 mm | |
3 μm | |
100 Å | |
80°C | |
C18 | |
Spherical, Fully Porous Silica | |
Reversed Phase | |
Reversed Phase |