missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ Silica HPLC Columns, 5μm Particle Size

Product Code. 10539745 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4.6 mm
Unit Size:
Each
Product Code. Length (Metric) Diameter (Metric) unitSize
10539745 250 mm 3 mm Each
10457034 100 mm 1 mm Each
10129564 50 mm 3 mm Each
10198914 50 mm 2.1 mm Each
10407424 100 mm 2.1 mm Each
10312725 100 mm 3 mm Each
10597435 150 mm 2.1 mm Each
10077394 150 mm 3 mm Each
10057254 250 mm 4.6 mm Each
9 options
This item is not returnable. View return policy

Product Code. 10539745

Brand: Thermo Scientific™ 70005253030

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Experience a powerful column for separating non-polar and moderately polar compounds based on 100Å high purity silica and designed for small molecule analysis.

Experience a powerful column for separating non-polar and moderately polar compounds based on 100Å high purity silica and designed for small molecule analysis.

  • 100Å high purity silica
  • Used for the separation of non-polar and moderately polar compounds.

Order Info

Other column dimensions including preparative scale are available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 3 mm
For Use With HPLC
Length (Metric) 250 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 2 to 7.5
Pore Size 100 Å
Surface Area 310 m²/g
Temperature 35°C
USP Type L3
Stationary Phase Silica
Product Line Beta
Packing Material Spherical, Fully Porous Silica
Column Type Normal Phase
Endcapped n/a
Phase Normal Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.