missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ APS-2 Columns, 3μm and 5μm Particle Size
Shop All Thermo Scientific Products

Description
- In reversed phase mode, Hypersil APS-2 columns are excellent for carbohydrate analysis: extra sensitivity for sugars
- Alternative selectivity to silica when used in normal phase
Order Info
Other column dimensions are available. Also available in 10μm. Please call Customer Service for more information.
Specifications
Specifications
| Diameter (Metric) | 4 mm |
| Length (Metric) | 125 mm |
| Particle Size | 3 μm |
| pH | 2 to 8 |
| Pore Size | 120 Å |
| Surface Area | 170 m²/g |
| Temperature | 60°C |
| USP Type | L8 |
| Stationary Phase | Amino (NH2) |
| Product Line | Hypersil Classical |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?