missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ GOLD HPLC Columns, 3μm Particle Size
Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
20 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
Unit Size:
Each
Description
- Significant reduction in peak tailing while retaining C18 selectivity
- Excellent resolution, efficiency and sensitvity
- Confidence in the accuracy and quality of analytical data
Order Info
Other custom column dimensions are available. Please call your local Customer Service for more information.
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4 mm |
| Length (Metric) | 250 mm |
| Particle Size | 3 μm |
| pH | 1 to 11 |
| Pore Size | 175 Å |
| Surface Area | 220 m²/g |
| USP Type | L1 |
| Stationary Phase | C18 |
| Packing Material | Silica |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction