missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ Green PAH Columns, 3 and 5μm Particle Size

Specially tailored alkyl bonded silica with a high carbon loading, designed specifically for the analysis of polyaromatic hydrocarbons (PAHs)

Brand:  Thermo Scientific™ 31105-253030

Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10017464

  • 906.43 € / Each

Estimated Shipment: 21-04-2023
to see stock.
Add to basket

Description

Description

  • Optimized for EPA Method 610
  • Rapid analysis of 16 PAHs in 4 minutes using short, fast columns
  • Available in 3μm and 5μm particle size and variety of column dimensions

Order Info

Other column dimensions are available. Please call Customer Service for more information.

Specifications

Specifications

Analytical Column
250 mm
2 to 9
170 m²/g
L1
Spherical, Fully Porous Type A Silica
PAH Analysis
Reversed Phase
3 mm
5 μm
120 Å
60°C
Proprietary
13.5%
Yes
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers