missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ SAS C1 Columns, 3μm Particle Size

Product Code. 10406684 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
Diameter (Metric):
4.6 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
10406684 150 mm 4.6 mm Each
10589745 100 mm 4.6 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10406684 Supplier Thermo Scientific™ Supplier No. 30503154630

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The least retentive of the Hypersil alkyl bonded phases

  • Selectivity for polar and multifunctional compounds
  • A short alkyl chain reversed phase material
  • Useful for ion-pair separations

Order Info

Other column dimensions are available. Also available in 10μm. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 150 mm
Particle Size 3 μm
pH 2 to 8
Pore Size 120 Å
Surface Area 170 m²/g
Stationary Phase C1
Packing Material Silica
Carbon Load 5%
Column Type Ion-Pair Separation
Phase Ion-Pair Separation
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.