missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ SAX Columns, 5μm Particle Size

Product Code. 10518415 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
150 mm
250 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10518415 150 mm Each
10518605 250 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10518415 Supplier Thermo Scientific™ Supplier No. 34105154030

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Highly stable silica-based quarternary amine strong anion exchange columns, designed for aqueous and low pH mobile phases

  • High stability to aqueous and low pH mobile phases
  • Suited to the analysis of smaller organic molecules including nucleotides and organic acids

Order Info

Other column dimensions are available. Also available in 10μm. Please call your Customer Service Representative for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4 mm
Length (Metric) 150 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 120 Å
Surface Area 170 m²/g
Temperature 60°C
USP Type L14
Stationary Phase Quaternary Amine
Packing Material Spherical, Fully Porous Type A Silica
Carbon Load 2.5%
Column Type Ion Exchange
Endcapped Yes
Phase Ion Exchange
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.