missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TracePLOT™ TG-BOND Msieve 5A GC Columns

Product Code. 13426796 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
50 m
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
13426796 50 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13426796 Supplier Thermo Scientific™ Supplier No. 260031630
 Restricted Item
Estimated Shipment: 16-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for separation of Ar/O2 and other permanent gases

  • Specially designed coating and deactivation procedures for chromatographic efficiency and the integrity of the coating porous layer
  • Deactivation process yields a sharp peak for CO elution rather than the tailing commonly seen in other columns
  • High retention of molecular sieve permits separation of permanent gases at temperatures above ambient
  • Uniform particles remain adherent to the tubing even following continuous valve-cycling
  • Similar to GS-Msieve, HP PLOT Molsieve, CP-Molsieve 5A, Molsieve 5A, AT-Molsieve, PLT-5A, Rt-Msieve 5A

Permanent gases, refinery or natural gases

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Separation of Ar/O&subscript_2; and other permanent gases Analysis
Film Thickness 50 μm
Length (Metric) 50 m
Diameter (Metric) Inner 0.53 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.