missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Oxoid™ Thioglycollate Medium 10 x 100 mL

Product Code. 12583936
Click to view available options
:
Thioglycollate Medium 10 x 100mL
This item is not returnable. View return policy

Product Code. 12583936

Brand: Thermo Scientific™ BO0510M

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

100mL DIN - wide neck bottle with septum

General purpose bottled media complying with EP/USP specification.

TRUSTED_SUSTAINABILITY

Specifications

ATCC® ARTG
Certifications/Compliance EP/USP
Content And Storage 2°C to 8°C
Country of Origin UK
Media Type Prepared Media
Product Type Microbiology Media
For Use With (Application) Pharmaceutical Bottled Media
Packaging Type Pk.
Quantity 10 x 100 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.