missing translation for 'onlineSavingsMsg'
Learn More

Priorclave™ Top Loading Autoclave

Product Code. 12708945
Change view
Click to view available options
Capacity (Metric):
230 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12708945 230 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12708945 Supplier Priorclave™ Supplier No. PS/QCS/EV150

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Description Top Loading Autoclave
Capacity (Metric) 230 L
Model PS/QCS/EV150
Product Type Autoclave, Top-loading
Temperature (Metric) 140°C
Operating Pressure Up to 2.4 bar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.