missing translation for 'onlineSavingsMsg'
Learn More

Total Base Number Standard, ASTM D2896 (nominal value: 30.17 mg KOH/g), 3 x 50g, Paragon Scientific™

Product Code. 16030450
Click to view available options
Quantity:
3 x 50 g
Unit Size:
Pack of 3
This item is not returnable. View return policy

Product Code. 16030450

Brand: Paragon Scientific TBN30/3

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifically manufactured for the verification of analytical instruments used to determine base number by potentiometric titration. Each standard is certified in strict accordance with international test method protocols, ASTM D2896 / IP 276.

  • Base Number (TBN) tested and certified in accordance with ASTM D2896 / IP 276
  • Certified in strict accordance to ISO 17025 and ISO 17034 under our UKAS accreditation
  • Highest level of accreditation guarantee, providing the most credible certified data available worldwide
  • Fully traceable to international standards and low levels of uncertainty achieves maximum accuracy of data
  • Typically used in, but not limited to, the analysis of used oils and lubricants
  • Supplied as single volume packs or as triple packs
  • Supplied in tamper-evident glass packaging, providing assurance of sample integrity
  • Manufactured in the United Kingdom
  • 24 month shelf life

Specifications

Quantity 3 x 50 g

Nominal values quoted. Certified Values will vary from batch to batch.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.