missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TRACE™ GC Columns for Drugs of Abuse

Product Code. 10381015 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric):
0.2 mm
0.25 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10381015 0.2 mm Each
10477514 0.25 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10381015 Supplier Thermo Scientific™ Supplier No. 26AC497P
Estimated Shipment: 06-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Analyze common drugs of abuse with these GC columns and achieve high performance, sensitivity and reproducibility.

Analyze amphetamines, codeine, morphine, and THC with high performance and reproducibility using Thermo Scientific™ TRACE™ GC Columns for Drugs of Abuse.

Tailored Specifically for Drugs of Abuse:
  • TRACE TR-DoA 5MS: Widely used for the analysis and determination of a range of toxicological target compounds including amphetamines, codeine, and morphine
  • TRACE TR-DoA 35MS: Ideal for the determination of carboxy-THC because of its higher polarity, making it the recommended column for use in drug testing labs for the confirmation of THC
Excellent Quality and Reproducibility:
  • Low bleed even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) GC/MS for Amphetamines, Codeine, and Morphine
Film Thickness 0.33 μm
Length (Metric) 15 m
Diameter (Metric) 0.2 mm
USP Type G42
Stationary Phase Trace™ TR-DoA 35 MS
Diameter (Metric) Inner 0.2 mm
Product Line TRACE
Max. Temperature (Metric) 360/370°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.