missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TRACE™ TR-1 GC Column

Product Code. 10037594 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
30 m
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10037594 30 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10037594 Supplier Thermo Scientific™ Supplier No. 260A469P
Estimated Shipment: 29-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use this non-polar GC column for method development and analysis of chlorinated and nitroaromatic compounds and environmental samples.

  • Use this non-polar GC column
  • For method development and analysis of chlorinated and nitroaromatic compounds
  • For method development and analysis of environmental samples.
TRUSTED_SUSTAINABILITY

Specifications

Film Thickness 5 μm
Length (Metric) 30 m
Diameter (Metric) Inner 0.32 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.