missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TRACE™ TR-1701 GC Columns

Product Code. 10467124 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
1 μm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness Unit Size
10467124 30 m 0.53 mm 1 μm Each
10630236 15 m 0.32 mm 0.25 μm Each
10039732 30 m 0.25 mm 0.25 μm Each
10344963 30 m 0.32 mm 0.25 μm Each
10640236 60 m 0.25 mm 0.25 μm Each
11507771 60 m 0.32 mm 0.25 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10467124 Supplier Thermo Scientific™ Supplier No. 260Q298P
Estimated Shipment: 21-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use mid-polarity columns with alternative selectivity with Thermo Scientific™ TRACE™ TR-1701 GC Columns.

Use mid-polarity columns with alternative selectivity with Thermo Scientific™ TRACE TR-1701 GC Columns.

  • Mid-polarity phase, 14% Cyanopropylphenyl polysiloxane
  • Low bleed even at a high operating temperature
  • Excellent starting point for method development
  • Suitable for a wide variety of applications
  • Similar to DB-1701, Rtx-1701, HP-1701, BP10, OV-1701, 007-1701, CP-Sil 19 CB

Recommended for:

  • Pesticides
  • PCB's
  • PAH's
  • Organic Acids
  • Drugs
  • Steroids
  • EPA 608, 8081
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) GC/MS for Pesticides, PCBs, PAHs, and Organic Acids, GC/MS for Drugs and Steroids, GC/MS for EPA 608, 8081
Film Thickness 1 μm
Length (Metric) 30 m
Polarity Mid-Polar
Description 30 m x 0.53 mm x 1 μm
Diameter (Metric) 0.53 mm
USP Type G46
Stationary Phase Trace™ TR-1701
Diameter (Metric) Inner 0.53 mm
Product Line TRACE
Max. Temperature (Metric) 280/300°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.