missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TRACE™ TR-35MS GC Columns

Product Code. 10448274 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
15 m
25 m
30 m
60 m
Diameter (Metric) Inner:
0.22 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness Unit Size
10448274 15 m 0.53 mm 1 μm Each
10734457 15 m 0.22 mm 0.25 μm Each
10486493 15 m 0.25 mm 0.25 μm Each
10477894 25 m 0.22 mm 0.25 μm Each
10060013 30 m 0.25 mm 0.25 μm Each
10070013 30 m 0.32 mm 0.25 μm Each
10065634 60 m 0.25 mm 0.25 μm Each
10428084 30 m 0.25 mm 0.5 μm Each
10438084 30 m 0.32 mm 0.5 μm Each
10639085 30 m 0.53 mm 1 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 10448274 Supplier Thermo Scientific™ Supplier No. 260C286P
Estimated Shipment: 23-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use these mid-polarity columns for many applications.

Thermo Scientific™ TRACE TR-35MS GC Columns are mid-polarity columns excellent for many applications.

  • Mid-polarity phase, 35% Phenyl polysilphenylene-siloxane
  • Exceptionally low surface activity
  • Low bleed even at elevated temperatures
  • Similar to: DB-35, DB-35MS, HP-35, HP-35MS,MDN-35, Rtx-35, SPB-35, BPX35

Recommended for:

  • Pesticides
  • Herbicides
  • Drugs of Abuse
  • Poly Aromatic Hydrocarbons
  • Pharmaceuticals
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Pharmaceuticals Analysis, GC/MS for Herbicides, GC/MS for Drugs of Abuse, GC/MS for Poly Aromatic Hydrocarbons (PAHs), GC/MS for Pharmaceuticals
Film Thickness 1 μm
Length (Metric) 15 m
Polarity Mid-Polar
Description 15 m x 0.53 mm x 1 μm
Diameter (Metric) 0.53 mm
USP Type G42
Stationary Phase Trace™ TR-35 MS
Diameter (Metric) Inner 0.53 mm
Product Line TRACE
Max. Temperature (Metric) 330/360°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.