missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TRACE™ TR-5 GC Columns

Product Code. 31908298 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
7 m
15 m
30 m
60 m
100 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.5 μm
5 μm
Unit Size:
Each
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness unitSize
31908298 7 m 0.32 mm 0.25 μm Each
10219844 7 m 0.32 mm 0.25 μm Each
10374603 15 m 0.25 mm 0.25 μm Each
10079372 15 m 0.32 mm 0.25 μm Each
10243263 30 m 0.25 mm 0.25 μm Each
10253263 30 m 0.32 mm 0.25 μm Each
10384173 60 m 0.25 mm 0.25 μm Each
10424963 60 m 0.32 mm 0.25 μm Each
10293593 30 m 0.25 mm 0.5 μm Each
10735983 30 m 0.32 mm 0.5 μm Each
10532465 30 m 0.53 mm 0.5 μm Each
10262005 100 m 0.32 mm 0.5 μm Each
10516765 15 m 0.53 mm 1 μm Each
10096004 30 m 0.32 mm 1 μm Each
10089182 30 m 0.53 mm 1 μm Each
10107504 60 m 0.32 mm 1 μm Each
10585415 30 m 0.53 mm 1.5 μm Each
10223423 30 m 0.53 mm 5 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Product Code. 31908298 Supplier Thermo Scientific™ Supplier No. 260E113P
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Choose these excellent starting columns for method development, capable of performing most required separations.

Excellent starting columns for method development,Thermo Scientific™ TRACE™ TR-5 GC Columns are capable of performing most required separations.

  • Nonpolar phase, 5% phenyl methyl polysiloxane
  • High operating temperature and extremely low-bleed
  • Widely used in a variety of applications
  • Similar to: DB-5, BP5, Rtx-5, HP-5, Ultra-2, PTE-5, SPB5, MDN-5, CP-Sil 8CB, SPB-5, AT-5, ZB-5, 007-2(MPS-5), SE-52, SE-54

Recommended for:

  • Alcohols
  • Free fatty acids
  • Aromatics
  • Flavors
  • Low polarity pesticides
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Aromatics Analysis, GC/MS for Free Fatty Acids, GC/MS for Aromatics, GC/MS for Flavors, GC/MS for Low Polarity Pesticides
Film Thickness 0.25 μm
Length (Metric) 7 m
Polarity Non-Polar
Description 7 m x 0.25 mm x 0.25 μm
Diameter (Metric) 0.25 mm
USP Type G27, G36
Stationary Phase Trace™ TR-5
Diameter (Metric) Inner 0.32 mm
Product Line TRACE
Max. Temperature (Metric) 320/340°C
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.