missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TRACE™ TR-V1 GC Columns

Product Code. 10355203 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
20 m
30 m
60 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
1 μm
1.4 μm
1.8 μm
3 μm
5 μm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness Unit Size
10355203 20 m 0.18 mm 1 μm Each
10030213 30 m 0.25 mm 1.4 μm Each
10158074 60 m 0.25 mm 1.4 μm Each
10090253 30 m 0.32 mm 1.8 μm Each
10219824 60 m 0.32 mm 1.8 μm Each
10111383 30 m 0.53 mm 3 μm Each
11580974 30 m 0.53 mm 5 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10355203 Supplier Thermo Scientific™ Supplier No. 260V495P
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these mid-polarity, thick film columns.

Thermo Scientific™ TRACE TR-V1 GC Columns are mid-polarity, thick film columns.

  • Mid-polarity phase, 6% Cyanopropylphenyl Polysiloxane
  • Thick films for the analysis of volatile analytes
  • Low bleed suitable for MS detection
  • Similar to: DB-624, BPX Volatiles, Rtx Volatiles, VOCOL 56, OV-624, AT-624, HP-VOC, CP-Select 624CB, 007-624, ZM-624

Recommended for:

  • Volatile Organics
  • Alcohols
  • EPA 502.2, 608 and 624
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Alcohol Analysis, GC/MS for Alcohols, GC/MS for EPA 502.2, 608 and 624
Film Thickness 1 μm
Length (Metric) 20 m
Polarity Mid-Polar
Description 20 m x 0.18 mm x 1 μm
Diameter (Metric) 0.18 mm
USP Type G43
Stationary Phase Trace™ TR-V1
Diameter (Metric) Inner 0.18 mm
Product Line TRACE
Max. Temperature (Metric) 280/300°C
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.