missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TRACE™ TR-Wax GC Columns

Product Code. 10642094 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 m
15 m
30 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
1 μm
Unit Size:
Each
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness Unit Size
10642094 30 m 0.32 mm 0.25 μm Each
10691386 10 m 0.1 mm 0.1 μm Each
10213033 15 m 0.25 mm 0.25 μm Each
10059142 15 m 0.32 mm 0.25 μm Each
10170643 30 m 0.25 mm 0.25 μm Each
10315253 60 m 0.25 mm 0.25 μm Each
10469234 60 m 0.32 mm 0.25 μm Each
10120983 30 m 0.25 mm 0.5 μm Each
10333993 30 m 0.32 mm 0.5 μm Each
10545475 30 m 0.53 mm 0.5 μm Each
10743697 60 m 0.32 mm 0.5 μm Each
10458464 15 m 0.53 mm 1 μm Each
10512075 30 m 0.25 mm 1 μm Each
10130983 30 m 0.32 mm 1 μm Each
10796324 30 m 0.53 mm 1 μm Each
10147834 60 m 0.32 mm 1 μm Each
10712517 60 m 0.53 mm 1 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Product Code. 10642094 Supplier Thermo Scientific™ Supplier No. 260W143P
Save Up to 60% on Contract Testing Essentials
Use promo code 28025
View all promotions
Estimated Shipment: 23-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Analyze a wide range of polar compounds with this low-bleed, general purpose, high polarity GC column.

Analyze a wide range of polar compounds with the Thermo ScientificTM TRACETM TR-Wax GC Column. A polyethylene-glycol-based phase ideal for the analysis of all polar compounds, it is highly cross-linked and fully deactivated to provide excellent peak shape even with short chain alcohols.

Engineered for Superior Performance

  • Polar phase, polyethylene glycol
  • Highly cross-linked and fully deactivated
  • Solvent washable


Applications:

  • Esters
  • Alcohols
  • Ketones
  • Glycols
  • Aromatic isomers


Excellent Quality and Reproducibility:
Recommended Use:

  • Low-bleed even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance
  • Aldehydes
  • Essential Oils


Alternative Uses:

  • Acids
  • Alcohols
  • Alcohols in beverages
  • Alditol acetates (sugars)
  • Amines–Aliphatic
  • Amines–Aromatic
  • Herbicides
  • Ketones
  • Nitroaromatics
  • Phenols
  • Volatiles


Similar To:

  • DB-Wax
  • BP20
  • Rtx™-Wax
  • Stabilwax™
  • HP20M
  • HP-Wax
  • HP-INNOWax
  • SUPELCOWAX™ 10
  • AT™-Wax
  • Nukol™
  • CP Wax52CB
  • SUPEROX II
  • Carbowax™
  • PE-WAX
  • ZBWAX
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Alcohol Analysis, GC for Alcohols, GC for Ketones, GC for Glycols, GC for Aromatic Isomers
Film Thickness 0.25 μm
Length (Metric) 30 m
Polarity Polar
Description 30 m x 0.32 mm x 0.25 μm
Diameter (Metric) 0.32 mm
USP Type G16, G20
Stationary Phase Trace™ TR-WAX
Diameter (Metric) Inner 0.32 mm
Product Line TRACE
Max. Temperature (Metric) 260/280°C
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.