missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-1301MS GC Columns

Product Code. 10321315 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
75 m
105 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.4 μm
1.5 μm
1.8 μm
3 μm
Unit Size:
Each
36 product options available for selection
Product selection table with 36 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness unitSize
10321315 30 m 0.25 mm 1 μm Each
10514465 15 m 0.25 mm 0.25 μm Each
10187544 15 m 0.32 mm 0.25 μm Each
10259834 30 m 0.25 mm 0.25 μm Each
10025834 30 m 0.32 mm 0.25 μm Each
10219134 30 m 0.53 mm 0.25 μm Each
10712917 60 m 0.25 mm 0.25 μm Each
10660056 60 m 0.32 mm 0.25 μm Each
10774637 60 m 0.53 mm 0.25 μm Each
10167894 15 m 0.25 mm 0.5 μm Each
10046314 15 m 0.32 mm 0.5 μm Each
10499244 15 m 0.53 mm 0.5 μm Each
10341305 30 m 0.25 mm 0.5 μm Each
10076074 30 m 0.32 mm 0.5 μm Each
10229184 30 m 0.53 mm 0.5 μm Each
10036124 60 m 0.25 mm 0.5 μm Each
10792147 60 m 0.32 mm 0.5 μm Each
10391015 60 m 0.53 mm 0.5 μm Each
10320835 15 m 0.25 mm 1 μm Each
10075984 15 m 0.32 mm 1 μm Each
10036034 15 m 0.53 mm 1 μm Each
10381355 30 m 0.32 mm 1 μm Each
10117334 30 m 0.53 mm 1 μm Each
10127334 60 m 0.25 mm 1 μm Each
10230295 60 m 0.32 mm 1 μm Each
10641026 60 m 0.53 mm 1 μm Each
10301025 60 m 0.25 mm 1.4 μm Each
10792337 15 m 0.53 mm 1.5 μm Each
10487134 30 m 0.32 mm 1.5 μm Each
10487324 30 m 0.53 mm 1.5 μm Each
10229134 30 m 0.32 mm 1.8 μm Each
10784637 60 m 0.32 mm 1.8 μm Each
10406954 30 m 0.53 mm 3 μm Each
10565815 60 m 0.53 mm 3 μm Each
10437724 105 m 0.53 mm 3 μm Each
10117424 75 m 0.53 mm 3 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 36 options available.
36 options
This item is not returnable. View return policy
Product Code. 10321315 Supplier Thermo Scientific™ Supplier No. 260912960
Add to basket
Add to basket
This item is not returnable. View return policy

Provides low-bleed, excellent reproducibility and column-to-column consistency even with sensitive detectors like ECDs and MS.

Thermo Scientific™ TraceGOLD TG-1301MS GC Columns provide low-bleed, excellent reproducibility and column-to-column consistency even with sensitive detectors like ECDs and MS.

  • Low to mid-polarity phase, 6% cyanopropylphenyl/94% dimethyl polysiloxane
  • Long lifetime
  • Excellent inertness
  • Equivalent to USP G43 phase
  • Similar to: Rtx-1301, DB-1301, BP-624, HP-1301, HP-624, SPB-1301, SPB-624, VP-1301, BF-624ms, CP-1301, CP-Select 624 CB

Recommended for:

  • Alcohols
  • Volatile organics
  • Oxygenates
  • Residual solvents
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Oxygenates Analysis, ECD and GC/MS for Volatile Organics, ECD and GC/MS for Oxygenates, ECD and GC/MS for Residual Solvents
Film Thickness 1 μm
Length (Metric) 30 m
Polarity Mid-Polar
Description 1 um Thickness; 0.25 mm ID; 30 m Length
Diameter (Metric) 0.25 mm
USP Type G43
Stationary Phase TraceGOLD™ TG-1301 MS
Diameter (Metric) Inner 0.25 mm
Product Line TraceGOLD
Max. Temperature (Metric) 260/280°C
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.